1.2W S11 LED Sign Lamp, White

Item #: 1655363

Cat #: 80526

UPC: 807154805266

Sign In or Register to view pricing and more.
Documents & Guides
LED Sign S-Type S11 Lamp White 1.2W watts White 120V 35 Lumen Medium (E26) base 25000 hours Dimmable

Overview

LED Sign S-Type S11 Lamp White 1.2W watts White 120V 35 Lumen Medium (E26) base 25000 hours Dimmable
Also known as: 807154805266, 80526

Specifications

Base: Medium Screw (E26)
Shape: S11 (Straight)
Wattage: 1.200
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 1.200
Dimmable: Yes
Shape: S11 (Straight)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)