2.5W LED MR16 Lamp, 30K

Item #: 1655349

Cat #: 81080

UPC: 807154810802

Sign In or Register to view pricing and more.
Documents & Guides
LED MR16 Wide Flood 2.5W 3000K Dimmable 60 degree GU5.3 Base Damp Location Silver-Dark Gray 10-18V - 200 Lumen - 40000 hours - 80CRI

Overview

LED MR16 Wide Flood 2.5W 3000K Dimmable 60 degree GU5.3 Base Damp Location Silver-Dark Gray 10-18V - 200 Lumen - 40000 hours - 80CRI
Also known as: 807154810802, 81080

Specifications

Color Temperature: 3000 (Warm White)
Type: Wet Location
Lumens: 200
Wattage: 2.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 60°
Color Temperature: 3000 (Warm White)
Lumens: 200
Light Technology: LED
Base: 2-Pin (GU5.3)
Type: Wet Location
Wattage: 2.500
Dimmable: Yes
Angle: 60°

Customer Reviews

No reviews for this product
(0)