4W LED MR16 Lamp, 30K

Item #: 1655348

Cat #: 81081

UPC: 807154810819

Sign In or Register to view pricing and more.
Documents & Guides
LED MR16 4W 3000K GU5.3 Base Dimmable Silver-Dark Gray 10-18V - 270-280 Lumen - 40000 hours - 80CRI

Overview

LED MR16 4W 3000K GU5.3 Base Dimmable Silver-Dark Gray 10-18V - 270-280 Lumen - 40000 hours - 80CRI
Also known as: 807154810819, 81081

Specifications

Lumens: 280, 270
Color Temperature: 3000 (Warm White)
Wattage: 4
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Lumens: 280, 270
Wattage: 4
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Light Technology: LED
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)