4.5W LED MR16 Lamp, 30K

Item #: 1655347

Cat #: 81083

UPC: 807154810833

Sign In or Register to view pricing and more.
Documents & Guides
LED MR16 Narrow Flood 4.5W 3000K Dimmable 20 degree GU5.3 Base Damp Location Silver-Dark Gray 10-15V - 390 Lumen - 40000 hours - 80CRI

Overview

LED MR16 Narrow Flood 4.5W 3000K Dimmable 20 degree GU5.3 Base Damp Location Silver-Dark Gray 10-15V - 390 Lumen - 40000 hours - 80CRI
Also known as: 807154810833, 81083

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 390
Type: Wet Location
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 20°
Color Temperature: 3000 (Warm White)
Type: Wet Location
Light Technology: LED
Base: 2-Pin (GU5.3)
Lumens: 390
Wattage: 4.500
Dimmable: Yes
Angle: 20°

Customer Reviews

No reviews for this product
(0)