8W LED MR16 Lamp, 30K

Item #: 1655344

Cat #: 81086

UPC: 807154810864

Sign In or Register to view pricing and more.
Documents & Guides
LED MR16 8W 3000K GU5.3 Base Dimmable GU5.3 Base Silver-Dark Gray 10-18V - 600 Lumen - 40000 hours - 80CRI

Overview

LED MR16 8W 3000K GU5.3 Base Dimmable GU5.3 Base Silver-Dark Gray 10-18V - 600 Lumen - 40000 hours - 80CRI
Also known as: 807154810864, 81086

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White)
Wattage: 8
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Lumens: 600
Wattage: 8
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Light Technology: LED
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)