4.5W LED MR16 Lamp, 27K

Item #: 1655340

Cat #: 81066

UPC: 807154810666

Sign In or Register to view pricing and more.
Documents & Guides
LED MR16 Wide Flood 4.5W 2700K Dimmable 60 Degree GU5.3 Damp Location Silver-Dark Gray 10-15V - 380 Lumen - 40000 hours - 80CRI

Overview

LED MR16 Wide Flood 4.5W 2700K Dimmable 60 Degree GU5.3 Damp Location Silver-Dark Gray 10-15V - 380 Lumen - 40000 hours - 80CRI
Also known as: 807154810666, 81066

Specifications

Lumens: 380
Type: Wet Location
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 60°
Lumens: 380
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin (GU5.3)
Type: Wet Location
Wattage: 4.500
Dimmable: Yes
Angle: 60°

Customer Reviews

No reviews for this product
(0)