8W LED MR16 Lamp, 27K

Item #: 1655338

Cat #: 81069

UPC: 807154810697

Sign In or Register to view pricing and more.
Documents & Guides
LED MR16 Narrow Flood 8W 2700K Dimmable 20 Degree GU5.3 Base Damp Location Silver-Dark Gray 10-18V - 590 Lumen - 40000 hours - 80CRI

Overview

LED MR16 Narrow Flood 8W 2700K Dimmable 20 Degree GU5.3 Base Damp Location Silver-Dark Gray 10-18V - 590 Lumen - 40000 hours - 80CRI
Also known as: 807154810697, 81069

Specifications

Lumens: 590
Type: Wet Location
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 20°
Lumens: 590
Wattage: 8
Light Technology: LED
Base: 2-Pin (GU5.3)
Type: Wet Location
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Angle: 20°

Customer Reviews

No reviews for this product
(0)