2.5W LED MR16 Lamp, 50K

Item #: 1655332

Cat #: 81058

UPC: 807154810581

Sign In or Register to view pricing and more.
Documents & Guides
LED MR16 Flood 2.5W 5000K Dimmable 40 Degree GU5.3 Base Damp Location Silver-Dark Gray 10-18V - 230 Lumen - 40000 hours - 80CRI

Overview

LED MR16 Flood 2.5W 5000K Dimmable 40 Degree GU5.3 Base Damp Location Silver-Dark Gray 10-18V - 230 Lumen - 40000 hours - 80CRI
Also known as: 807154810581, 81058

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 230
Wattage: 2.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 40°
Color Temperature: 5000 (Bright White)
Wattage: 2.500
Dimmable: Yes
Angle: 40°
Lumens: 230
Light Technology: LED
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)