4W LED MR16 Lamp, 27K

Item #: 1655330

Cat #: 81061

UPC: 807154810611

Sign In or Register to view pricing and more.
Documents & Guides
LED MR16 Wide Flood 4W 2700K Dimmable 60 Degree GU5.3 Base Damp Location Silver-Dark Gray 10-18V - 270 Lumen - 40000 hours - 80CRI

Overview

LED MR16 Wide Flood 4W 2700K Dimmable 60 Degree GU5.3 Base Damp Location Silver-Dark Gray 10-18V - 270 Lumen - 40000 hours - 80CRI
Also known as: 807154810611, 81061

Specifications

Wattage: 4
Lumens: 270
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 60°
Wattage: 4
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Angle: 60°
Lumens: 270
Light Technology: LED
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)