4W LED MR16 Lamp, 30K

Item #: 1655316

Cat #: 81082

UPC: 807154810826

Sign In or Register to view pricing and more.
Documents & Guides
LED MR16 Wide Flood 4W 3000K Dimmable 60 Degree GU5.3 Base Damp Location Silver-Dark Gray 10-18V - 270 Lumen - 40000 hours - 80CRI

Overview

LED MR16 Wide Flood 4W 3000K Dimmable 60 Degree GU5.3 Base Damp Location Silver-Dark Gray 10-18V - 270 Lumen - 40000 hours - 80CRI
Also known as: 807154810826, 81082

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 4
Lumens: 270
Type: Wet Location
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 60°
Color Temperature: 3000 (Warm White)
Lumens: 270
Light Technology: LED
Base: 2-Pin (GU5.3)
Wattage: 4
Type: Wet Location
Dimmable: Yes
Angle: 60°

Customer Reviews

No reviews for this product
(0)