4W LED MR16 Lamp, 30K

Item #: 1655313

Cat #: 81062

UPC: 807154810628

Sign In or Register to view pricing and more.
Documents & Guides
LED MR16 Flood 4W 3000K Dimmable 40 Degree GU5.3 Base Damp Location Silver-Dark Gray 10-18V - 280 Lumen - 40000 hours - 80CRI

Overview

LED MR16 Flood 4W 3000K Dimmable 40 Degree GU5.3 Base Damp Location Silver-Dark Gray 10-18V - 280 Lumen - 40000 hours - 80CRI
Also known as: 807154810628, 81062

Specifications

Lumens: 280
Color Temperature: 3000 (Warm White)
Wattage: 4
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 40°
Lumens: 280
Wattage: 4
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Light Technology: LED
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)