Sign In or Register to view pricing and more.
Documents & Guides
LED JC Lamp 1.4W watts 2700K 10-15V 140 Lumen G4 base 40000 hours 82 CRI Non-Dimmable
Overview
LED JC Lamp 1.4W watts 2700K 10-15V 140 Lumen G4 base 40000 hours 82 CRI Non-Dimmable
Also known as: 807154810918, 81091
Specifications
Lumens: | 140 |
Color Temperature: | 2700 (Warm White) |
Wattage: | 1.400 |
Light Technology: | LED |
Dimmable: | No |
Base: | 2-Pin (G4) |
Lumens: | 140 |
Wattage: | 1.400 |
Dimmable: | No |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Base: | 2-Pin (G4) |
Customer Reviews
No reviews for this product
(0)