1.4W S14 LED Sign Lamp, Yellow

Item #: 1655285

Cat #: 80520

UPC: 807154805204

Sign In or Register to view pricing and more.
Documents & Guides
LED Sign S-Type S14 Lamp Yellow 1.4W watts 120V Lumen Medium (E26) base 25000 hours Dimmable

Overview

LED Sign S-Type S14 Lamp Yellow 1.4W watts 120V Lumen Medium (E26) base 25000 hours Dimmable
Also known as: 807154805204, 80520

Specifications

Base: Medium Screw (E26)
Shape: S14 (Straight)
Wattage: 1.400
Light Technology: LED
Dimmable: Yes
Color: Yellow
Base: Medium Screw (E26)
Wattage: 1.400
Dimmable: Yes
Shape: S14 (Straight)
Light Technology: LED
Color: Yellow

Customer Reviews

No reviews for this product
(0)