2.4W LED JC Lamp, 30K

Item #: 1654886

Cat #: 80691

UPC: 807154806911

Sign In or Register to view pricing and more.
Documents & Guides
LED JC Lamp 2.4W watts 3000K 10-18V 250 Lumen Ba15s base 20000 hours 82 CRI Dimmable

Overview

LED JC Lamp 2.4W watts 3000K 10-18V 250 Lumen Ba15s base 20000 hours 82 CRI Dimmable
Also known as: 807154806911, 80691

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 250
Wattage: 2.400
Light Technology: LED
Dimmable: Yes
Base: Bayonet (BA15s)
Color Temperature: 3000 (Warm White)
Wattage: 2.400
Dimmable: Yes
Lumens: 250
Light Technology: LED
Base: Bayonet (BA15s)

Customer Reviews

No reviews for this product
(0)