Drive, Adjustable Frequency, 96A, Frame 5, 75HP, 480VAC

Item #: 165459

Cat #: 20BD096A0ANNAND0

UPC: 820919021312

Sign In or Register to view pricing and more.
Drive, PowerFlex 700, Adjustable Frequency, 96 Amp, Frame 5, 75 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 700, Adjustable Frequency, 96 Amp, Frame 5, 75 Horse Power, 480 Volt AC
Our PowerFlex® 700 AC Drives are available in a wide range of horsepower ratings. These drives control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The PowerFlex 700 drives offers application-specific features and parameters for lifting, oil wells, and speed and positioning applications.
Also known as: 820919021312, 20BD096A0ANNAND0

Specifications

Phase: 3
Wattage: 16.500
Horsepower: 75
Volts AC: 480
Amps: 96
Type: AC, Drive
Size: 5
Phase: 3
Horsepower: 75
Amps: 96
Size: 5
Wattage: 16.500
Volts AC: 480
Type: AC, Drive

Customer Reviews

No reviews for this product
(0)