This product may not be available in all locations.

AC Drive, NEMA /UL Type 1 Enclosure Kit, Frame 2
Item #: 165447
Cat #: 20-750-NEMA1-F2
UPC: 884951063037
Documents & Guides
AC Drive, NEMA /UL Type 1 Enclosure Kit, Frame 2
Sign In or Register to view pricing and more.
No associated products found.
Overview
AC Drive, NEMA /UL Type 1 Enclosure Kit, Frame 2
Also known as: 884951063037, 20-750-NEMA1-F2
Specifications
Type: | AC Drive, NEMA 1 Kit |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Size: | 2 |
Standards: | Build America Buy America Compliant |
Type: | AC Drive, NEMA 1 Kit |
IP/NEMA Rating: | NEMA 1 |
Standards: | Build America Buy America Compliant |
Mounting: | Surface |
Size: | 2 |
Customer Reviews
No reviews for this product
(0)