375W R40 Incandescent Lamp

Item #: 1654327

Cat #: 104050

UPC: 807154140503

Sign In or Register to view pricing and more.
Documents & Guides
Covershield Incandescent R40 Reflector Flood 375W Medium (E26) Base 120V Dimmable

Overview

Covershield Incandescent R40 Reflector Flood 375W Medium (E26) Base 120V Dimmable
Also known as: 807154140503, 104050

Specifications

Wattage: 375
Base: Medium Screw (E26)
Shape: R40 (Blown Reflector)
Dimmable: Yes
Light Technology: Incandescent
Wattage: 375
Shape: R40 (Blown Reflector)
Light Technology: Incandescent
Base: Medium Screw (E26)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)