40W S11 CL INT 130V HALCO

Item #: 1654307

Cat #: 9050

UPC: 807154090501

Sign In or Register to view pricing and more.
Documents & Guides
40W S11 CL INTERMEDIATE INCAND 130V

Overview

40W S11 CL INTERMEDIATE INCAND 130V
Also known as: 807154090501, 9050

Specifications

Type: Miniature
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 40
Lumens: 370
Shape: S11 (Straight)
Base: Intermediate Screw (E17)
Light Technology: Incandescent
Type: Miniature
Color Rendering Index (CRI): 100
Lumens: 370
Base: Intermediate Screw (E17)
Volts AC: 130
Wattage: 40
Shape: S11 (Straight)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)