0.96W C9 LED Lamp, Red

Item #: 1654301

Cat #: 80511

UPC: 807154805112

Sign In or Register to view pricing and more.
Documents & Guides
LED C9 Candle Shape Red Faceted Bulb Intermediate (E17) Base 120V Lumen 60000 hours Non-Dimmable

Overview

LED C9 Candle Shape Red Faceted Bulb Intermediate (E17) Base 120V Lumen 60000 hours Non-Dimmable
Also known as: 807154805112, 80511

Specifications

Color: Red
Base: Intermediate Screw (E17)
Wattage: 0.960
Light Technology: LED
Dimmable: No
Shape: C9 (Blunt Tip)
Color: Red
Wattage: 0.960
Dimmable: No
Base: Intermediate Screw (E17)
Light Technology: LED
Shape: C9 (Blunt Tip)

Customer Reviews

No reviews for this product
(0)