Louver Plate Kit, 4.50" x 5.50", Steel

Item #: 16538

Cat #: AVK43SS6

UPC: 783510850005

Sign In or Register to view pricing and more.
Documents & Guides
Louver Plate Kit (3 Louvers), Size/Dims: 4.50" x 5.50", Material/Finish: Stainless Steel Type 316.

Overview

Louver Plate Kit (3 Louvers), Size/Dims: 4.50" x 5.50", Material/Finish: Stainless Steel Type 316.
Also known as: 783510850005, AVK43SS6

Specifications

Material: Stainless Steel
Width: 5.500 in
Material: Stainless Steel
Width: 5.500 in

Customer Reviews

No reviews for this product
(0)