Steel, 1-Gang, Single Recept Cover, 3000 Series. 1-13/32" Diameter, Gray

Item #: 16536

Cat #: G3027AE

UPC: 786776088670

Sign In or Register to view pricing and more.
Steel, 1-Gang, Single Receptacle Cover, 3000 Series. Size: 1-13/32" Diameter. Gray.

Overview

Steel, 1-Gang, Single Receptacle Cover, 3000 Series. Size: 1-13/32" Diameter. Gray.
Installs commercially available straight blade and locking single receptacles with face diameters of 1.38" - 1.40" (35mm - 36mm) into 3000 Series Raceway. G3007C Device Bracket included. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions.
Also known as: 786776088670, G3027AE

Specifications

Length: 1 13/32 in
Color: Gray
Material: Steel
Length: 1 13/32 in
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)