HOF PS1C1278B SEQUESTR LOW AM

Item #: 1653593

Cat #: PS1C1278B

UPC: 783510367367

Sign In or Register to view pricing and more.
Documents & Guides
HOF PS1C1278B SEQUESTR LOW AM

Overview

HOF PS1C1278B SEQUESTR LOW AM
Also known as: 783510367367, PS1C1278B

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
Width: 27.870 in
Depth: 31.430 in
Height: 47.740 in
IP/NEMA Rating: NEMA 1
Width: 27.870 in
Height: 47.740 in
Material: Steel
Depth: 31.430 in

Customer Reviews

No reviews for this product
(0)