Cable Tie/Screw Mount, 12.4"/#10, Natural

Item #: 1653509

Cat #: T50MI9C2

UPC: 089306208075

Sign In or Register to view pricing and more.
Documents & Guides
1-Piece Cable Tie/Screw Mount, 12.4" Long, #10 Screw, 3.4" Max Bundle Dia, 50lb, PA66, Natural, 100/pkg

Overview

1-Piece Cable Tie/Screw Mount, 12.4" Long, #10 Screw, 3.4" Max Bundle Dia, 50lb, PA66, Natural, 100/pkg
One-piece Screw Mount Cable Ties fasten with a screw or bolt to provide secure routing of cable bundles. Multiple configurations are available to cover a range of bundle sizes and tensile strengths.
Also known as: 089306208075, T50MI9C2

Specifications

Color: Natural
Weight Capacity: 50 lbs
Length: 12.400 in
Color: Natural
Length: 12.400 in
Weight Capacity: 50 lbs

Customer Reviews

No reviews for this product
(0)