This product may not be available in all locations.
![Joystick, 4 Position, Maintained, With Latch, 30 mm, Operator Only Joystick, 4 Position, Maintained, With Latch, 30 mm, Operator Only](https://rexel-cdn.com/products/image.jpg?i=88A5D42F-73C5-4934-A1F4-65B848187733&f=420)
Joystick, 4 Position, Maintained, With Latch, 30 mm, Operator Only
Item #: 165323
Cat #: 10250T461
UPC: 782113226019
Sign In or Register to view pricing and more.
Documents & Guides
Joystick, 4 Position, Maintained, With Latch, 30 mm, Operator Only, AC Application Only, NEMA 3/3R/4/4X/12/13
Overview
Joystick, 4 Position, Maintained, With Latch, 30 mm, Operator Only, AC Application Only, NEMA 3/3R/4/4X/12/13
Also known as: 782113226019, 10250T461
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Operator Only, 4 Position, Joy Stick |
Color: | Black |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Mounting: | Panel |
Type: | Operator Only, 4 Position, Joy Stick |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Size: | 30 mm |
Color: | Black |
Customer Reviews
No reviews for this product
(0)