15W F10 Incandescent Lamp, White

Item #: 1653130

Cat #: S3361

UPC: 045923033612

Sign In or Register to view pricing and more.
Documents & Guides
15 Watt F10 Incandescent; White; 1500 Average rated hours; 90 Lumens; Candelabra Base; 120 Volt

Overview

15 Watt F10 Incandescent; White; 1500 Average rated hours; 90 Lumens; Candelabra Base; 120 Volt
Also known as: 045923033612, S3361

Specifications

Volts AC: 120
Lumens: 90
Wattage: 15
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Shape: F10 (Flambeau)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Wattage: 15
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Candelabra Screw (E12)
Lumens: 90
Color Rendering Index (CRI): 100
Shape: F10 (Flambeau)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)