Pistol Handle Shaft, 6 x 290 mm

Item #: 165301

Cat #: OXP6X290

UPC: 662019734224

Pistol Handle Shaft. Size: 6 x 290 mm (11.42"). For use with Pistol Handles.
Sign In or Register to view pricing and more.

Overview

Pistol Handle Shaft. Size: 6 x 290 mm (11.42"). For use with Pistol Handles.
OXP6X290 SHAFT for pistol handle
Also known as: 662019734224, OXP6X290

Specifications

Diameter: 6 mm
Type: Accessories, Shaft
Length: 11.420 in
Diameter: 6 mm
Length: 11.420 in
Type: Accessories, Shaft

Customer Reviews

No reviews for this product
(0)