Push Button, 30mm, Illuminated, Full Guard, Green, 1NO/NC Contacts

Item #: 16529

Cat #: 9001SK1L1GH13

UPC: 785901040354

Sign In or Register to view pricing and more.
Push Button, 30 mm, Illuminated, Full Guard, Green, 120 Volt AC, Transformer, 1 Normally Open, 1 Normally Closed, Contacts, 10 Amp, 600 Volt AC

Overview

Push Button, 30 mm, Illuminated, Full Guard, Green, 120 Volt AC, Transformer, 1 Normally Open, 1 Normally Closed, Contacts, 10 Amp, 600 Volt AC
This Harmony 9001SK, modular illuminated flush green push button is supplied with a full guard. It has a double insulated plastic bezel, is supplied with a 110V AC transformer and has 1 x NO + 1 x NC contacts. This illuminated push button with transformer and full guard provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901040354, 9001SK1L1GH13

Specifications

Mounting: Panel
Amps: 10
Color: Green
Size: 30 mm
Volts AC: 120, 600
Type: NO/NC, Full Guard, Pushbutton
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Color: Green
Volts AC: 120, 600
Standards: California Proposition 65
Amps: 10
Size: 30 mm
Type: NO/NC, Full Guard, Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)