UV Light Engine, 2-Dual, Mobile, Tripod Stand, 15' Plug

Item #: 1652837

Cat #: S-M4-C-15-P-110

UPC:

Documents & Guides
Sentry Disinfecting UV Light Engine, 2-Dual, Mobile, Tripod Stand, Locking Casters, 15 Foot, 110 Volt Plug
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sentry Disinfecting UV Light Engine, 2-Dual, Mobile, Tripod Stand, Locking Casters, 15 Foot, 110 Volt Plug
This portable unit has four full spectrum UV Light Engines, arranged in back-to-back pairs. The light distribution and reflectivity of UV gives you nearly 360 degree coverage. Each side can be individually height adjusted, and powered by a standard wall plug. Great for disinfecting areas with unpredictable traffic patterns like operating rooms, patient rooms, hotel rooms, X-Ray/MRI rooms, large shower areas or saunas. Bring the germ killing power of the sun with you to protect the people and places that matter most.
Also known as: S-M4-C-15-P-110

Specifications

Volts AC: 120
Color: Brushed Aluminum
Wattage: 120
Light Technology: UV
Volts AC: 120
Wattage: 120
Color: Brushed Aluminum
Light Technology: UV

Customer Reviews

No reviews for this product
(0)