Terminal Block, 4 Conductor, Sensor Base, for Plug-In Distribution

Item #: 16524

Cat #: 1492-LS2-4

UPC: 662073056317

Documents & Guides
Terminal Block, 4 Conductor, Sensor Base, for Plug-In Distribution, 300 Volt Ac/DC, 10A, Gray, No LED, 50 per Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 4 Conductor, Sensor Base, for Plug-In Distribution, 300 Volt Ac/DC, 10A, Gray, No LED, 50 per Package
Also known as: 662073056317, 1492-LS2-4

Specifications

Poles: 2
Amps: 10
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Volts DC: 300
Size: 5.100 mm
Allowable Gauge Range: 26 - 14
Poles: 2
Volts AC: 300
Mounting: DIN Rail
Volts DC: 300
Allowable Gauge Range: 26 - 14
Amps: 10
Family / Style: 1492
Color: Gray
Size: 5.100 mm

Customer Reviews

No reviews for this product
(0)