LED Striplight, 8', 61 Watt, 7600 Lumen, 4000K, 120-277V

Item #: 1652062

Cat #: 8TSNLED-LD5-74SL-LW-UNV-L840-CD1-U

UPC: 080083852703

Sign In or Register to view pricing and more.
Documents & Guides
LED Lensed Striplight, 8 Foot, 61 Watt, 7600 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Full Frost Round Lens

Overview

LED Lensed Striplight, 8 Foot, 61 Watt, 7600 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Full Frost Round Lens
SNLED is a linear LED striplight series which offers breakthrough fixture efficiency and control versatility. Offered in three different versions (base, lensed and reflector), the SNLED provides application flexibility of a traditional striplight with cutting-edge LED performance.
Also known as: 080083852703, 8TSNLED-LD5-74SL-LW-UNV-L840-CD1-U

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 7600
Length: 8 ft, 96 in
Wattage: 61
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 8 ft, 96 in
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 7600
Wattage: 61
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)