![Louver Plate Kit 5.63x5.50 Louver Plate Kit 5.63x5.50](https://rexel-cdn.com/products/hofavk44ss6.jpg?i=7FE94C5D-32E7-4458-9206-AE35625A1509&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Louver Plate Kits, 5.62x5.50, SS Type 316
Overview
Louver Plate Kits, 5.62x5.50, SS Type 316
Designed to provide ventilation in enclosures where excessive internal heat or excessive moisture is a problem. Although louvers cannot keep all moisture out of an enclosure, gasketing or sealing the perimeter of the louver plate reduces problems associated with moisture intrusion. These kits may be easily installed in the field by making a cutout of the proper size and attaching the louver plate in place.
Also known as: 783510850104, AVK44SS6
Specifications
Color: | Gray |
Material: | Stainless Steel |
Height: | 5.620 in |
Width: | 5.500 in |
Color: | Gray |
Height: | 5.620 in |
Material: | Stainless Steel |
Width: | 5.500 in |
Customer Reviews
No reviews for this product
(0)