LED Downlight, 6", Selectable Wattage/Lumen, 4000K, 120-277V

Item #: 1651687

Cat #: LEDRT6R4AS1500UD940S

UPC: 046135615542

Sign In or Register to view pricing and more.
LED Downlight, 6 Inch, Specular Reflector, Selectable Wattage: 12/14/16, Selectable Lumen: 1100/1300/1500, 4000K, 90 CRI, 120-277 Volt, 0-10V Dimming, Replaces 18/23/32 Watt CFL, EMBB Ready, 1 per SKU, 4 per Case *Sylvania Product Code 61554* *Sylvania Part # 61554*

Overview

LED Downlight, 6 Inch, Specular Reflector, Selectable Wattage: 12/14/16, Selectable Lumen: 1100/1300/1500, 4000K, 90 CRI, 120-277 Volt, 0-10V Dimming, Replaces 18/23/32 Watt CFL, EMBB Ready, 1 per SKU, 4 per Case *Sylvania Product Code 61554* *Sylvania Part # 61554*
Also known as: 046135615542, LEDRT6R4AS1500UD940S

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Diameter: 6 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Diameter: 6 in
Light Technology: LED
Color Temperature: 4000 (Cool White)
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)