M18 Fuel Chainsaw (Bare Tool)
Item #: 1651535
Cat #: 2727-20
UPC: 045242534357
Documents & Guides
M18 Fuel Chainsaw, Includes: (1) M18 FUEL™ 16" Chainsaw (Tool Only), (2727-20) (1) 16inch Oregon Bar & (1) Scrench ***Bare Tool Only, Battery & Charger Sold Separately***
Sign In or Register to view pricing and more.
Overview
M18 Fuel Chainsaw, Includes: (1) M18 FUEL™ 16" Chainsaw (Tool Only), (2727-20) (1) 16inch Oregon Bar & (1) Scrench ***Bare Tool Only, Battery & Charger Sold Separately***
The Milwaukee M18 FUEL™ 16 in. Chainsaw delivers the power to cut hardwoods, cuts faster than gas, and delivers up to 150 cuts per charge. The unit is designed to meet the performance, durability and ergonomic needs of professional landscape maintenance, power utility, and the installed M18 user. The POWERSTATE™ brushless motor maintains speed under heavy loads without bogging down to outperform small gas engines and higher voltage systems. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over discharge. When paired with the M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery (sold separately), the unit delivers unmatched run-time in all applications. M18 FUEL™ technology allows the unit to reach full throttle in under 1 second providing ultimate control and productivity.
Also known as: 045242534357, 2727-20
Specifications
Volts DC: | 18 |
Volts DC: | 18 |
Customer Reviews
No reviews for this product
(0)