Wallplate, Quickport, 2-Port, 1-Gang, Light Almond
Item #: 16512
Cat #: 41080-2TP
UPC: 078477279434
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, QuickPort, 1-Gang, 2-Port, Box Mount, Color: Light Almond.
Overview
Wallplate, QuickPort, 1-Gang, 2-Port, Box Mount, Color: Light Almond.
Single gang QuickPort® wallplates accept QuickPort® connectors to support multi-media applications with 1, 2, 3, 4 or 6-ports. Use where a 1-piece, single gang, economical flush mount housing is desired. Available in six colors (white, light almond, ivory, grey, brown and black) with color matched screws. It should provide 1, 2, 3, 4 or 6-ports. Must be able to accept all Leviton® QuickPort® connectors.
Also known as: 078477279434, 41080-2TP
Specifications
Color: | Light Almond |
Mounting: | Box |
Material: | Plastic |
Gangs: | 1 |
Number of Ports: | 2 |
Color: | Light Almond |
Material: | Plastic |
Number of Ports: | 2 |
Mounting: | Box |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)