Pilot Device, Legend Plate, Circular, Yellow/Black (EMERGENCY STOP)

Item #: 165119

Cat #: ZBY8330

UPC: 785901355922

Pilot Device, Legend Plate, 90 mm, Circular, Yellow, Black Text, (EMERGENCY STOP)
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pilot Device, Legend Plate, 90 mm, Circular, Yellow, Black Text, (EMERGENCY STOP)
Also known as: 785901355922, ZBY8330

Specifications

Mounting: Panel
Type: Legend Plate, Pilot Device, Emergency Stop
Size: 22.5 mm
Material: Plastic
Standards: California Proposition 65
Color: Yellow
Mounting: Panel
Size: 22.5 mm
Standards: California Proposition 65
Type: Legend Plate, Pilot Device, Emergency Stop
Material: Plastic
Color: Yellow

Customer Reviews

No reviews for this product
(0)