Push Button, 30mm, Illuminated, Mushroom Head, Green, 3 Position

Item #: 16509

Cat #: 9001SKR8P1G

UPC: 785901042969

Sign In or Register to view pricing and more.
Push Button, 30 mm, Illuminated, Mushroom Head, Green, 120 Volt AC, 3 Position, Momentary on Push/Pull, No Contacts

Overview

Push Button, 30 mm, Illuminated, Mushroom Head, Green, 120 Volt AC, 3 Position, Momentary on Push/Pull, No Contacts
Also known as: 785901042969, 9001SKR8P1G

Specifications

Mounting: Panel
Color: Green
Size: 30 mm
Volts AC: 120
Material: Plastic
Type: Illuminated, 3 Position, Pushbutton
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Size: 30 mm
Material: Plastic
Standards: California Proposition 65
Color: Green
Volts AC: 120
Type: Illuminated, 3 Position, Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)