10.5W/LED/5.5"Flush/30K/RD/BK

Item #: 1650891

Cat #: S21526

UPC: 04592321526

Sign In or Register to view pricing and more.
Blink - 10.5W- 5.5" Surface Mount LED - 3000K- Round Shape - Black Finish - 120V

Overview

Blink - 10.5W- 5.5" Surface Mount LED - 3000K- Round Shape - Black Finish - 120V
Satco's S21526 10.5-watt 5.50 inch flush mount round LED fixture in black Finish is minimalistic in style, and energy efficient. Sophisticated in its simplicity and appropriate for almost anywhere, this fixture is wet rated and provides 3000K of warm white light. Dimmable and long-lasting, this sleek fixture delivers 50,000 hours of exceptional illumination.
Also known as: 04592321526, S21526

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 10.500
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Lumens: 600
Volts AC: 120
Wattage: 10.500
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Material: Aluminum
Light Technology: LED

Customer Reviews

No reviews for this product
(0)