REDUCING BUSHING 3-1/2 IN to 2 IN STEEL

Item #: 165088

Cat #: 1175

UPC: 050169011751

Sign In or Register to view pricing and more.
Reducing Bushings Iron, 3-1/2 In. to 2 In.

Overview

Reducing Bushings Iron, 3-1/2 In. to 2 In.
For use with threaded rigid/IMC conduit to reduce the size of a female hub to accommodate a smaller size of conduit or male threaded hub. These reducing bushings are zinc plated for corrosion protection, and are made of iron or steel construction that insures mechanical protection of the raceway.
Also known as: 050169011751, 1175

Specifications

Material: Iron
Diameter: 3 1/2 in, 2 in
Finish: Zinc
Material: Iron
Finish: Zinc
Diameter: 3 1/2 in, 2 in

Customer Reviews

No reviews for this product
(0)