2 IN STR CONN LFMC INSUL

Item #: 165086

Cat #: 4Q-200T

UPC: 783126617801

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 4Q-T Liquid Tight Straight Connector, Size: 2 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 3-1/4 IN Width, 2-1/8 IN He

Overview

OZ-Gedney Type 4Q-T Liquid Tight Straight Connector, Size: 2 IN, Connection: Compression X Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 3-1/4 IN Width, 2-1/8 IN He
Also known as: 783126617801, 4Q-200T

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)