AGU FUSE - 13/32" x 1-1/2" - 30 AMP

Item #: 165075

Cat #: AGU-30

UPC: 051712704304

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series AGU fuse, 32V, 30A, Non Indicating, Fast acting, Ferrule end X ferrule end, Nickel-plated brass endcaps

Overview

Eaton Bussmann series AGU fuse, 32V, 30A, Non Indicating, Fast acting, Ferrule end X ferrule end, Nickel-plated brass endcaps
Bussmann offers the broadest selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Also known as: 051712704304, AGU-30

Specifications

Diameter: 13/32 in
Speed: Fast Acting
Length: 1 1/2 in
Amps: 30
Material: Glass
Volts AC: 32
Mounting: Cartridge
Class: Midget
Standards: California Proposition 65
Diameter: 13/32 in
Length: 1 1/2 in
Material: Glass
Mounting: Cartridge
Standards: California Proposition 65
Speed: Fast Acting
Amps: 30
Volts AC: 32
Class: Midget

Customer Reviews

No reviews for this product
(0)