Cable Tie, 50lb, 15.35", Black

Item #: 1650715

Cat #: 111-01571

UPC: 089306362555

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 15.35" Long, 50lb Tensile Strength, POM, Black, 1000/pkg

Overview

Cable Tie, 15.35" Long, 50lb Tensile Strength, POM, Black, 1000/pkg
HellermannTyton Standard Cable Ties feature inside serrations providing a positive hold onto wire and cable bundles. The head design guarantees high tensile strength, as well as a low insertion force. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306362555, 111-01571

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 15.350 in
Color: Black
Length: 15.350 in
Weight Capacity: 50 lbs

Customer Reviews

No reviews for this product
(0)