![Female, Plug, Cam-Type, Double Set Screw, 350-500 MCM, Green Female, Plug, Cam-Type, Double Set Screw, 350-500 MCM, Green](https://rexel-cdn.com/products/image.jpg?i=6057460F-64FA-4807-8C1D-C06F2EEEC7EB&f=420)
Female, Plug, Cam-Type, Double Set Screw, 350-500 MCM, Green
Item #: 165026
Cat #: 17D24-G
UPC: 078477991268
Sign In or Register to view pricing and more.
Female, Plug - Complete, Detachable, Double Set Screw, 350-500mcm Awg, 690 Amp Max., 17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - Green
Overview
Female, Plug - Complete, Detachable, Double Set Screw, 350-500mcm Awg, 690 Amp Max., 17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - Green
17 Series Taper Nose, Female, Plug, 350-500MCM Awg, Industrial Grade, Cam-Type Connector, Green
Also known as: 078477991268, 17D24-G
Specifications
Gender: | Female |
Color: | Green |
Type: | Double Set Screw |
Amps: | 690 |
Material: | Thermoplastic Vulcanizate (TPV) |
Gender: | Female |
Type: | Double Set Screw |
Material: | Thermoplastic Vulcanizate (TPV) |
Color: | Green |
Amps: | 690 |
Customer Reviews
No reviews for this product
(0)