![Female, Plug, Cam-Type, Double Set Screw, 350-500 MCM, White Female, Plug, Cam-Type, Double Set Screw, 350-500 MCM, White](https://rexel-cdn.com/products/image.jpg?i=17F06D37-1C31-4792-AE91-7CD5A3733C2E&f=420)
Female, Plug, Cam-Type, Double Set Screw, 350-500 MCM, White
Item #: 165025
Cat #: 17D24-W
UPC: 078477991237
Sign In or Register to view pricing and more.
Female, Plug - Complete, Detachable, Double Set Screw, 350-500mcm Awg, 690 Amp Max., 17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - White
Overview
Female, Plug - Complete, Detachable, Double Set Screw, 350-500mcm Awg, 690 Amp Max., 17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - White
17 Series Taper Nose, Female, Plug, 350-500MCM Awg, Industrial Grade, Cam-Type Connector, White
Also known as: 078477991237, 17D24-W
Specifications
Gender: | Female |
Amps: | 690 |
Type: | Plug, Cam-Type |
Color: | White |
Material: | Thermoplastic Vulcanizate (TPV) |
Gender: | Female |
Type: | Plug, Cam-Type |
Material: | Thermoplastic Vulcanizate (TPV) |
Amps: | 690 |
Color: | White |
Customer Reviews
No reviews for this product
(0)