Male, Plug, Cam-Type, Double Set Screw, 350-500 MCM, Green
Item #: 165019
Cat #: 17D22-G
UPC: 078477991107
Sign In or Register to view pricing and more.
Male Plug, Contact &Insulator, Cam-Type, Detachable, Double Set Screw Termination, 350-500MCM, 690 Amp Max, 17 Series Taper Nose - Green
Overview
Male Plug, Contact &Insulator, Cam-Type, Detachable, Double Set Screw Termination, 350-500MCM, 690 Amp Max, 17 Series Taper Nose - Green
Male Plug, Contact and Insulator, Detachable, 350-500MCM Awg, 17 Series Taper Nose, Green
Also known as: 078477991107, 17D22-G
Specifications
Gender: | Male |
Color: | Green |
Amps: | 690 |
Type: | Plug, Cam-Type |
Material: | Thermoplastic Vulcanizate (TPV) |
Gender: | Male |
Amps: | 690 |
Material: | Thermoplastic Vulcanizate (TPV) |
Color: | Green |
Type: | Plug, Cam-Type |
Customer Reviews
No reviews for this product
(0)