![Male, Plug, Cam-Type, Double Set Screw, 350-500 MCM, White Male, Plug, Cam-Type, Double Set Screw, 350-500 MCM, White](https://rexel-cdn.com/products/image.jpg?i=9F58FB61-68ED-4B62-B428-CE0A561A343C&f=420)
Male, Plug, Cam-Type, Double Set Screw, 350-500 MCM, White
Item #: 165017
Cat #: 17D22-W
UPC: 078477991060
Sign In or Register to view pricing and more.
Male, Plug - Complete, Detachable, Double Set Screw, 350-500mcm Awg, 690 Amp Max., 17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - White
Overview
Male, Plug - Complete, Detachable, Double Set Screw, 350-500mcm Awg, 690 Amp Max., 17 Series Taper Nose, Industrial Grade, Ect Cam-type Connector - White
17 Series Taper Nose, Male Plug, Contact and Insulator, Detachable, 350-500MCM Awg, White
Also known as: 078477991060, 17D22-W
Specifications
Gender: | Male |
Amps: | 690 |
Type: | Plug, Cam-Type |
Color: | White |
Material: | Thermoplastic Vulcanizate (TPV) |
Gender: | Male |
Type: | Plug, Cam-Type |
Material: | Thermoplastic Vulcanizate (TPV) |
Amps: | 690 |
Color: | White |
Customer Reviews
No reviews for this product
(0)