10A19/LED/2700K/800L/120V

Item #: 1649905

Cat #: S29629

UPC: 045923296291

Sign In or Register to view pricing and more.
Documents & Guides
10 Watt; A19 LED; 2700K; Medium Base; 240 deg. Beam Angle; 120 Volt

Overview

10 Watt; A19 LED; 2700K; Medium Base; 240 deg. Beam Angle; 120 Volt
Also known as: 045923296291, S29629

Specifications

Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 240°
Wattage: 10
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED
Angle: 240°

Customer Reviews

No reviews for this product
(0)