Louver Plate Kit, 7.13" x 7.50", Stainless Steel

Item #: 16499

Cat #: AVK66SS6

UPC: 783510850302

Sign In or Register to view pricing and more.
Documents & Guides
Louver Plate Kit (6 Louvers), Size/Dims: 7.88" x 7.50", Material/Finish: Stainless Steel Type 316.

Overview

Louver Plate Kit (6 Louvers), Size/Dims: 7.88" x 7.50", Material/Finish: Stainless Steel Type 316.
Also known as: 783510850302, AVK66SS6

Specifications

Material: Stainless Steel
Width: 7.500 in
Material: Stainless Steel
Width: 7.500 in

Customer Reviews

No reviews for this product
(0)