This product has been discontinued.

LED Slim Floodlight, 30 Watt, 3400 Lumen, 4000K, 120-277V
Item #: 1649835
Cat #: SLMFLD2A/030UNV840/WFKN/BZ
UPC: 046135611773
Documents & Guides
LED Slim Floodlight, 30 Watt, 3400 Lumen, 4000K, 80 CRI, 120-277 Volt, Wide Distribution, Knuckle Mounting, Bronze Finish, 1 per SKU, 8 per Case
Sign In or Register to view pricing and more.
Overview
LED Slim Floodlight, 30 Watt, 3400 Lumen, 4000K, 80 CRI, 120-277 Volt, Wide Distribution, Knuckle Mounting, Bronze Finish, 1 per SKU, 8 per Case
Also known as: 046135611773, SLMFLD2A/030UNV840/WFKN/BZ
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 30 |
Mounting: | Knuckle |
Lumens: | 3400 |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Mounting: | Knuckle |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Wattage: | 30 |
Lumens: | 3400 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)