This product may not be available in all locations.
2
more

Power Distribution Block, 3P, 420A, 600VAC, 1 Main/1 Branch
Item #: 164983
Cat #: 9080LBA364101
UPC: 785901097495
Documents & Guides
Power Distribution Block, 3 Pole, 420 Amp, 600 Volt AC, 1 Main/1 Branch, Thermoplastic Block
Sign In or Register to view pricing and more.
No associated products found.
Overview
Power Distribution Block, 3 Pole, 420 Amp, 600 Volt AC, 1 Main/1 Branch, Thermoplastic Block
Also known as: 785901097495, 9080LBA364101
Specifications
Amps: | 420 |
Mounting: | Surface |
Color: | Black |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Amps: | 420 |
Color: | Black |
Standards: | California Proposition 65 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)