This product may not be available in all locations.
![Drive, PowerFlex 40, 480VAC, 3PH, 2.3A, 0.75KW, 1.0HP, No Filter Drive, PowerFlex 40, 480VAC, 3PH, 2.3A, 0.75KW, 1.0HP, No Filter](https://rexel-cdn.com/products/image.jpg?i=B5476D68-BE39-4ED5-995B-F8BFD2F60039&f=420)
Drive, PowerFlex 40, 480VAC, 3PH, 2.3A, 0.75KW, 1.0HP, No Filter
Item #: 16498
Cat #: 22B-D2P3C104
UPC: 820919675935
Sign In or Register to view pricing and more.
Documents & Guides
Drive, Variable Frequency, PowerFlex 40, 480 Volt AC, 3 Phase, 2.3 Amp, 0.75 Kilowatt, 1.0 Horse Power, No Filter, IP66, NEMA 4X
Overview
Drive, Variable Frequency, PowerFlex 40, 480 Volt AC, 3 Phase, 2.3 Amp, 0.75 Kilowatt, 1.0 Horse Power, No Filter, IP66, NEMA 4X
Also known as: 820919675935, 22B-D2P3C104
Specifications
Horsepower: | 1 |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Phase: | 3 |
Volts AC: | 480 |
Type: | Variable Frequency Drive |
Amps: | 2.300 |
Wattage: | 0.750 kW |
Horsepower: | 1 |
Phase: | 3 |
Type: | Variable Frequency Drive |
Wattage: | 0.750 kW |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Volts AC: | 480 |
Amps: | 2.300 |
Customer Reviews
No reviews for this product
(0)